Shop All Ironing Boards
Hospitality 1 Source
Basic Ironing Board
Mfr # IBTACDSF21
Zoro # G7540456
product price: $28.29
/ea
Sold in multiples of 4 for $113.16
$113.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 53 in
- Width 14 in
- Includes Cover
- Type Full Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospitality 1 Source
- MFR # IBTACDSF21
- Zoro # G7540456
- Country of Origin Turkey
- Category Ironing Boards
Dimensions
Length | 53 in |
Width | 14 in |
Details
Item | Basic Ironing Board |
Includes | Cover |
Type | Full Size |
Description
Basic Ironing Board, Full Size, Length 53 in, Width 14 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XH)
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- Hospitality 1 Source Ironing Boards