Shop All Rags & Towels
Hospeco
Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag
Mfr # 534-25BP
Zoro # G4582144
original price:
$75.35
10% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Length 17"
- Wipes Application Multiple
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 534-25BP
- Zoro # G4582144
- UPC # 75289073861
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Length | 17" |
Width | 14" |
Details
Material | White |
Item | Bar Mop |
Color | White |
Wipes Application | Multiple |
Fragrance | Unscented |
Used On | Multiple |
Weight | 25.246 lbs |
Application | Foodservice;General Purpose |
Description
HOSPECO® Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Can Liner, 40x48", 19 ga., Black PK200 (RS404819K)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- HOSPECO Reclaimed Surgical Huck Towels, 100% Cotton, Blue, 50 Lbs. - (539-50)
- HOSPECO Counter Cloth/Bar Mop, White, Cotton, PK60 (536-60-5DZBX)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- Hospeco Rags & Towels