Shop All Multi-Purpose Wipes
Hospeco
Towels & Wipes, White, 50 Wipes, 12" x 13.25", Unscented, 16 PK
Mfr # GO-A5500
Zoro # G4594123
product price: $51.99
/pk 16, $3.25/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 50
- Sheet Size 12" x 13.25"
- Color White
- Application General Purpose;Industrial
- Length 13 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # GO-A5500
- Zoro # G4594123
- UPC # 75289054129
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12" x 13.25" |
Length | 13 1/4" |
Width | 12" |
Details
Number of Sheets | 50 |
Item | Towels & Wipes |
Color | White |
Application | General Purpose;Industrial |
Packaging Type | Pack |
Net Weight | 12 lbs |
Fragrance | Unscented |
Wipes per Container | 50 |
For Use On | Multiple |
Used On | Multiple |
Description
HOSPECO® TASKBrand Grease & Oil Wipers, Quarterfold, 12 x 13 1/4, White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Parts Cleaning Brush, 1-1/2" (0007011500)
- SPARTAN CHEMICAL SD-20 5 Gallon Citrus Scent All-Purpose Degreaser (002005)
- RUBBERMAID COMMERCIAL Rubber Tool Grips for HYGEN Microfiber Cleaning Carts, Black (FG9T73M5BLA)
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 (UNS 932M)
- HOSPECO Dupont® Sontara EC® Medium Duty/Low Lint Wipes, 12" x 16-1/2", 250/Case, M-PR822 (M-PR822)
- HOSPECO Wiper Roll, 6 PK (M-C2375BH)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- HOSPECO Economy 4-Ply Scrim Wipers, 13 x 12, White, 1000PK (M-C2210)
- HOSPECO Disposable Wipes, Blue, Paper, Continuous Roll Wipes, Various, 6 PK (M-C2375)
- HOSPECO Towels & Wipes, Blue, 9.75" x 275', Unscented, 6 PK (M-C2375BH)
- AMERCAREROYAL Hand Cleaning Wipes, White, Packet, Paper, 1000 Wipes, 6 in x 4 in, Lemon, 1000 PK (RPP RF1MB)
- Hospeco Multi-Purpose Wipes