Shop All Disposable Gloves
Hospeco
Total Grip, Latex Exam Gloves, 8 mil Palm, Latex, Powder-Free, L, 10 PK, Natural
Mfr # HOSGLL165FL
Zoro # G211179332
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Latex
- Palm Thickness 8 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # HOSGLL165FL
- Zoro # G211179332
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Natural |
Material | Latex |
Palm Thickness | 8 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Total Grip |
Description
Hospeco Gloves,Exam,Latex,8mil,9-2/5''L,Large,100/BX,10BX/CT,NL GLOVE,LATEX,EXAM,8M,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES Eyewash Additive, PK4 (ADDR4PKUS)
- NEVS Dymo Shipping Label 4" x 2-1/8" White (LA-DYM-1044)
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- HOSPECO Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (GL-N106FM)
- HOSPECO Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (GL-N103FM)
- HOSPECO Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (VPF232)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, XL, 1 PR, Blue, Green (41650)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (2VLY3)
- Hospeco Gloves & Hand Protection