Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Hospeco
Toilet Tank Block, Cherry, 3 oz., PK12
Mfr # 04901
Zoro # G3932092
original price:
$21.05
10% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospeco
- MFR # 04901
- Zoro # G3932092
- UPC # 075289049019
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 4 oz |
Size | 3 oz. |
Container Size | 4 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Cherry |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Case Quantity | 12 |
Item | Urinal Screen with Block |
Color | Red |
Container Type | Case |
Features | Anti-Splash |
Cleaner Form | Solid |
Product Life | 30 days |
Shape | Round |
Product Series | Health Gards |
Biodegradable | Yes |
Description
Urinal Screen with Block, Fragrance Cherry, Non-Para, Shape Round, Container Size 4 oz, Cleaner Form Solid, Color Red, Container Type Case, Biodegradable Yes, Product Life 30 days, Product Series Health Gards, Features Anti-Splash, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO Noramco R404816N Trash Bag Liner Clear - 40 x 48 in. (6291280)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- UNGER Solid Cleaners & Detergents, Unscented, Tablet, 100 PK (PL5ES)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-30)
- HOSPECO Health Gards Urinal Screen w/Non-Para Block, White/Pink, Cherry, PK12 (1901)
- HOSPECO Toilet Rim Hanger, Non-Para, Cherry, PK12 (2901)
- HOSPECO Urinal Screen, Cherry, PK12 (01901)
- HOSPECO Urinal Screen, Green Apple, PK12 (01902)
- HOSPECO Urinal Screen, Non-Para, Heart, Cherry Fragrance, Red, 12 Pack (03901)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Blue, Mint, PK12 (03904)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- Hospeco Urinal Cakes, Urinal Screens & Toilet Rim Hangers