Shop All Toilet Seat Covers
Hospeco
Toilet Seat Covers, 1/2 Fold, White
Mfr # GREEN-1000
Zoro # G4070505
product price: $27.19
/pk 1000, $0.03/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Width 14.75 in
- Fold Type 1/2 Fold
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # GREEN-1000
- Zoro # G4070505
- UPC # 40075289050013
- Country of Origin United States
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toilet Seat Covers |
Fold Type | 1/2 Fold |
Color | White |
Material | Paper |
Description
HOSPECO® Health Gards Green Seal Recycled Toilet Seat Covers, White, 250/PK, 4 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK (STOT3340B13)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK (5812)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- HOSPECO Health Gards Toilet Seat Covers, PK3000 (HG-3000C)
- HOSPECO Health Gards Toilet Seat Covers, 14.25 x 16.5, White, PK5000 PK (HG-5000)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HOSHG5000)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- TOUGH GUY No Series Toilet Seat Band, No Fold, Brown, 1000 Sheets (415)
- Hospeco Toilet Seat Covers