Shop All Dusters
Hospeco
Stretch Duster, Medium, Yellow
Mfr # M-N6519H
Zoro # G4196656
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Cleaning Cloth Style Sheeting
- Cleaning Cloth Color Assorted
- Container Type Box
- Wipes per Container 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 24" x 24" |
Size | 24 in x 24 in |
Details
Item | Stretch Duster |
Material | Cloth |
Cleaning Cloth Style | Sheeting |
Cleaning Cloth Color | Assorted |
Container Type | Box |
Wipes per Container | 500 |
Color | Yellow |
Launderable/Disposable | Disposable |
Suggested Cleaning Application | Dusting, General Purpose |
Cleaning Cloth Duty Rating | Medium Duty |
Containers per UOM | 1 |
Description
Stretch Duster, Material Cloth, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORB-3 Concentrated Pool Enzymes, 1 qt. (F839-000-1Q)
- METHOD Cleaners & Detergents, 68 oz French Lavender (01930)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MILLER MFG Better Bucket 10 Qt. RED (2090-RE-10QT)
- HOSPECO Microworks 72in Microfiber Canvas Back Dust Mop, Gray - (2506-MFDM-72GY)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- UNGER Duster Sleeve, Polypropylene, PK50 (DS50Y)
- CHIX Stretch 'n Dust Cloths, 11 5/8 x 24, Yellow, PK400 (0412)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107598)
- UNGER Duster Click&Dust Micro (978230)
- Hospeco Dusters