Shop All Sorbents
Hospeco
Sorbents, Biohazard Liquids, Black
Mfr # FSPK2
Zoro # G4177415
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (10) Biohazard Bags, (10) Pair Nitrile Gloves, (10) Super Absorbent Towel, (2) Scraper, (3) Absorbent Powder, Alcohol Gel, Certi-soap Cleanser, Eye Shield / Mask with Ear Loops, Gown, Instruction Sheet, Pouch, Shoe Covers
- Fluids Absorbed Biohazard Liquids
- Container Type Carrying Case
- Container Size 3-1/2 x 10-1/2 x 16-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 3-1/2 x 10-1/2 x 16-1/4 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Container Type Bag, 3-1/2 x 10-1/2 x 16-1/4 in Container Size, Filled, Sorbents Included (10) Super Absorbent Towel, (3) Absorbent Powder, PPE Included (10) Pair Nitrile Gloves, Eye Shield / Mask with Ear Loops, Gown, Shoe Covers, Additional Components Included (10) Biohazard Bags, (2) Scraper, Alcohol Gel, Certi-soap Cleanser, Instruction Sheet, Pouch, Includes Mounting Fasteners No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Purple, Plastic (41968)
- UDP Ultra Dynamic Products Rubber Washing Machine Drain Hose 1 in. D X 50 ft. L (T45004005)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- HOSPECO Sorbents, 0.11 gal, Gray, 200 PK (AS-SRB-P)
- HOSPECO Sorbents, 0.21 gal, White, 100 PK (OSMABPWV)
- HOSPECO Sorbents, 0.22 gal, Gray, 100 PK (AS-MAB-PGV)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- SELLARS Sellars DuraSoak Sorbent Pads (23200)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- Hospeco Sorbents