Shop All Sorbents
Hospeco
Sorbents, 47 gal, White
Mfr # OSINBR1
Zoro # G603666020
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 150 ft
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 ft |
Width | 30" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 47 gal |
Color | White |
Description
Quick absorbency of spills and leaks. Easily roll out the amount of sorbent needed to cover large areas. Absorbs all liquids. Conveniently mold to tight or hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, White, 4 PK (CLO78526CT)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N55)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (25-1203)
- HOSPECO Sorbents, 0.22 gal, Gray, 100 PK (AS-MAB-PGV)
- HOSPECO Sorbents, 0.11 gal, Gray, 200 PK (AS-SRB-P)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- 3M Sorbents, 23 gal, 9 1/4 in x 14 1/2 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (C-PD914DD)
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- Hospeco Sorbents