Shop All Sorbents
Hospeco
Sorbents, 0.21 gal, White, 100 PK
Mfr # OSMABPWV
Zoro # G603665993
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 18"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18" |
Width | 15" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 0.21 gal |
Color | White |
Description
Quick absorbency of spills and leaks. Dimple design provides added strength and is low-linting. Most effective when used outdoors. Absorbs oil-based spills and leaks and repels water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Squeegee-Scrubber Combo Pro - 14 in. (HO173758)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- HOSPECO Sorbents, 0.11 gal, Gray, 200 PK (AS-SRB-P)
- HOSPECO Sorbents, 2 PK (AS-INB-R2)
- HOSPECO Sorbents, 0.22 gal, Gray, 100 PK (AS-MAB-PGV)
- CONDOR Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR33)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Universal, Gray Camouflage, Polypropylene (BM100)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polypropylene (BOM408)
- Hospeco Sorbents