Shop All Sorbents
Hospeco
Sorbents, 0.11 gal, Gray, 200 PK
Mfr # AS-SRB-P
Zoro # G603666037
product price: $81.99
/pk 200, $0.41/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18" |
Width | 15" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 0.11 gal |
Color | Gray |
Description
Sturdy, universal sorbent pad offers quick absorbency when you need it. The dimple design provides added strength and is low-linting. Absorbs all liquids. It's an excellent option for fast clean up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS Microf Twist Mop Refill (147525)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- HARPER 9 in Sweep Face Broomhead, 9" wood block upright broom, Black (109)
- HOSPECO Sorbents, 0.22 gal, Gray, 100 PK (AS-MAB-PGV)
- HOSPECO Sorbents, 2 PK (AS-INB-R2)
- OIL-DRI Sorbents, 5 gal, Universal, White, Polyethylene (L90435)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Oil, White, Polypropylene (SXT15P)
- FIBERDUCK Absorbent Roll, HW, Oil-Only, 30" x 150 ft. (PRSB12)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- Hospeco Sorbents