Shop All Paper Towels
Hospeco
Single Fold Paper Towels, 500 Sheets, Blue, 500 PK
Mfr # NA115QPB
Zoro # G705731619
product price: $80.79
/pk 500, $0.16/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color Blue
- Sheet Width 13 in
- Sheet Length 12 in
- Sheet Size 13 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # NA115QPB
- Zoro # G705731619
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 13 in |
Sheet Length | 12 in |
Sheet Size | 13 in x 12 in |
Details
Paper Towel Type | Single Fold |
Item | Paper Towels |
Color | Blue |
Number of Sheets | 500 |
Container Type | Poly Wrap |
Material | Spunlace |
Application | Aerospace; Automotive; Solvent Application |
Applicable Material | Equipment; Machines |
Scent | Unscented |
Dirt Types | Heavy Grease; Oil |
Description
Advanced performance wiper is creped spunlace which is very low lint and highly absorbent. It's cloth-like feel resists solvents and is ideal for automotive and aerospace prep and cleaning. A great shop towel and rag replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Carpet Cleaner, 128oz, Bottle, 9 to 9.8 pH (31B6)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- TOTER NOVAL Trash Cans, Beige (SOF23)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- HOSPECO Reclaimed Surgical Huck Towels, Blue, 10 lb/Carton (539-10)
- DURABLUE 4.75 X 5 In. Waxed Patty Paper Sheet (PP4755 (PE))
- KIMBERLY-CLARK PROFESSIONAL Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, (580'/Roll, 6 Rolls/Case) (47035)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- RUBBERMAID Roll Paper Towels, White (2364-RD-WHT)
- NITTANY PAPER MILLS. C-Fold Paper Towels, 1 Ply, 150 Sheets, White (P100B)
- RENOWN Natural White 7.5 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06133-WB)
- Hospeco Paper Towels