Shop All Tampons
Hospeco
Sanitary Napkin, 4-1/4 In. L, PK200
Mfr # MT-200
Zoro # G0873117
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freedom Of Choice Jr. Vendor HSP FOCJR-25
- Height 1 in
- Length 4 1/4 in
- Width 3 1/4 in
- Features Ultra Thin Core and Wings for Discreet Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 in |
Length | 4 1/4 in |
Width | 3 1/4 in |
Details
Item | Sanitary Napkin with Wings |
For Use With | Freedom Of Choice Jr. Vendor HSP FOCJR-25 |
Features | Ultra Thin Core and Wings for Discreet Protection |
Fragrance | Fragrance Free |
Product Type | Sanitary Napkins |
Vendible | Yes |
Absorption Level | Extra Heavy |
Description
Sanitary Napkin with Wings, Absorption Level Extra Heavy, Features Ultra Thin Core and Wings for Discreet Protection, Product Type Sanitary Napkins, Vendible Yes, Length 4 1/4 in, Width 3 1/4 in, Fragrance Fragrance Free, Standards Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Portable Medical Field Cot with IV Pole (F-EM-262A)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- HOSPECO Sanitary Napkin, 20 1/2 in L, PK250 (250IM)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK250 (MT-4)
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- HOSPECO Tampon, Cotton, PK500 (T500)
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- PLAYTEX Playtex Sport Regular Unscented Plastic Tampons, PK216 (08109)
- U BY KOTEX U By Kotex Premium Regular Maxi Pads, PK144 (49061)
- Hospeco Tampons