Shop All Maxi Pads & Panty Liners
Hospeco
Sanitary Napkin, 18 1/4 in L, PK22
Mfr # MT48054C
Zoro # G910108237
product price: $3.59
/pk 22, $0.16/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 18 1/4 in
- Material Cellulose, Polypropylene
- Standards Class 1 Medical Device
- Product Type Sanitary Napkins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # MT48054C
- Zoro # G910108237
- UPC # 075289580161
- Country of Origin United States
- Category Maxi Pads & Panty Liners
Dimensions
Width | 11 in |
Length | 18 1/4 in |
Details
Item | Sanitary Napkin |
Material | Cellulose, Polypropylene |
Standards | Class 1 Medical Device |
Product Type | Sanitary Napkins |
Absorption Level | Regular |
Biodegradable | No |
Features | Adhesive Holds Pad Securely in Place, Moisture-Proof Side Barrier Protects Against Leakage, Soft Cover Stays Dry Next to Skin |
Fragrance | Fragrance Free |
Vendible | No |
Description
Sanitary Napkin, Absorption Level Regular, Features Adhesive Holds Pad Securely in Place, Moisture-Proof Side Barrier Protects Against Leakage, Soft Cover Stays Dry Next to Skin, Product Type Sanitary Napkins, Vendible No, Length 18 1/4 in, Width 11 in, Material Cellulose, Polypropylene, Fragrance Fragrance Free, Standards Class 1 Medical Device, Biodegradable No, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Cane, Twisted, Cocobolo Hame Top, 37" (502-3000-0192)
- ACME UNITED First Aid Only FAE-6040 SmartCompliance Refill Cloth First Aid Tape, 1"X 5 Yd, 1/Box (FAE-6040)
- KEMP USA Firefighter Gear Bag, Red (10-123-RED)
- MOBILEAID XL First Aid Backpack (31470)
- HOSPECO Organic Sanitary Pads with Wings, PK200 (EGP200)
- HOSPECO Enviro Gards Organic Maxi Pad, Regular, 200PK (EGP200)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 500PK (500IM)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 576PK (BULK576)
- HOSPECO PADS, MAXI, REG, FLD, INDV (250IM)
- HOSPECO Maxithins Vended Sanitary Napkins #4, Maxi, Individually Boxed Napkins, PK100 PK (MT4FS)
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- Hospeco Feminine Products