Shop All Tampons
Hospeco
Sanitary Napkin, 17 3/4 in L, PK24
Mfr # MT48044C
Zoro # G809584401
original price:
$3.65
20% off
new price: $2.89
/pk 24, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 3/4 in
- Absorption Level Regular
- Features Adhesive Holds Pad Securely in Place, Moisture-Proof Side Barrier Protects Against Leakage, Soft Cover Stays Dry Next to Skin
- Length 17 3/4 in
- Product Type Sanitary Napkins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9 3/4 in |
Length | 17 3/4 in |
Details
Absorption Level | Regular |
Features | Adhesive Holds Pad Securely in Place, Moisture-Proof Side Barrier Protects Against Leakage, Soft Cover Stays Dry Next to Skin |
Product Type | Sanitary Napkins |
Standards | Class 1 Medical Device |
Fragrance | Fragrance Free |
Biodegradable | No |
Vendible | No |
Item | Sanitary Napkin |
Material | Cellulose, Polypropylene |
Description
Sanitary Napkin, Absorption Level Regular, Features Adhesive Holds Pad Securely in Place, Moisture-Proof Side Barrier Protects Against Leakage, Soft Cover Stays Dry Next to Skin, Product Type Sanitary Napkins, Vendible No, Length 17 3/4 in, Width 9 3/4 in, Material Cellulose, Polypropylene, Fragrance Fragrance Free, Standards Class 1 Medical Device, Biodegradable No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Tongue Depressors, PK 500 (9002)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- FIRST ALERT CO ALARM 2PK (1039741)
- HOSPECO Sanitary Napkin, 20 1/2 in L, PK250 (250IM)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK250 (MT-4)
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- HOSPECO Tampon, Cotton, PK500 (T500)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK200 (MT-200)
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK500 (25176488)
- Hospeco Feminine Products