Shop All Feminine Product Dispensers
This Product is Discontinued
Hospeco
Sanitary Item Dispenser, Indicator Light (Discontinued)
Mfr # ED1-25
Zoro # G4119911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 19.5 lb
- Color White
- Depth 6 1/2 in
- Construction Metal
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospeco
- MFR # ED1-25
- Zoro # G4119911
- UPC # 075289064135
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Size | 19.5 lb |
Depth | 6 1/2 in |
Height | 26 1/4 in |
Length | 10 in |
Width | 6 3/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 10 in |
Overall Height | 26 1/4 in |
Details
Item | Sanitary Napkin and Tampon Dispenser |
Color | White |
Construction | Metal |
Material | Metal |
Includes | Empty Light Indicator |
Dispenses | Sanitary Napkins and Tampons (Sold Separately) |
Finish | Enamel |
Type | 25 Cent |
Capacity | 15 Sanitary Napkins, 22 Tampons |
Product Type | Sanitary Napkin or Tampon Dispenser |
Sanitary Napkin Capacity | 15 |
Tampon Capacity | 22 |
Operation Type | Single Coin |
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Single Coin, Material Metal, Finish Enamel, Sanitary Napkin Capacity 15, Includes Empty Light Indicator, Tampon Capacity 22, Overall Height 26 1/4 in, Overall Width 10 in, Overall Depth 6 3/4 in, Product Type Sanitary Napkin or Tampon Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.