Shop All Feminine Product Dispensers
This Product is Discontinued
Hospeco
Sanitary Disposal Bag Dispenser, 5-1/4" H (Discontinued)
Mfr # SDSS
Zoro # G2887101
This Product is Discontinued
Key Features
- Container Mounting Style Wall-Mounted
- Color Silver
- For Use With SBX50
- Depth 1 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # SDSS
- Zoro # G2887101
- UPC # 895370002071
- Country of Origin Italy
- Category Feminine Product Dispensers
Dimensions
Depth | 1 in |
Height | 5 1/4 in |
Width | 3 3/4 in |
Details
Item | Sanitary Napkin Disposal Bag Dispenser |
Container Mounting Style | Wall-Mounted |
Color | Silver |
For Use With | SBX50 |
Material | Stainless Steel |
Shape | Rectangular |
Standards | ISSA |
Lid Type | No Lid |
Receptacle Container Style | Utility |
Description
Sanitary Napkin Disposal Bag Dispenser, Receptacle Container Style Utility, Container Mounting Style Wall-Mounted, Height 5 1/4 in, Width 3 3/4 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type No Lid, For Use With SBX50, Standards ISSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.