Shop All Trash Cans
Hospeco
Rectangular Prism Trash Can, White, Top Door, Metal
Mfr # ND-1W
Zoro # G4072072
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Rectangular Prism
- Color White
- Material Metal
- Height 11.63 in
- Width 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # ND-1W
- Zoro # G4072072
- UPC # 75289039720
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 11.63 in |
Width | 8.25" |
Depth | 4.5 in |
Details
Container Shape | Rectangular Prism |
Color | White |
Material | Metal |
Item | Trash Can |
Opening Closure Type | Top Door |
Top Type | Clamshell |
Description
HOSPECO® Feminine Hygiene Waste Receptacle, Metal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 22 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE1)
- SAFCO 3 qt Round Round Mesh Wastebaskets, Black, Steel (SAF9716BL)
- MAKITA Hose Assembly, Flexible, 4 ft. (126206-3)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- HOSPECO Square Trash Can, White, Side Door, Metal (2201)
- HOSPECO 1 gal Rectangular Prism Trash Can, White, Top Door, PPC Plastic (250-201W)
- HOSPECO Rectangular Prism Trash Can, Stainless Steel, Top Door, Stainless Steel (ND-1E)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim 16-Gallon Vented Waste Containers, Black (RCP1955959CT)
- BOBRICK Waste Receptacle w/Linermate (277)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 95 Gallon Blue (9954444F-B43)
- Hospeco Trash Cans