Shop All Rags & Towels
Hospeco
Reclaimed Surgical Huck Towel, Blue, PK25
Mfr # 539-25
Zoro # G301860508
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Color Blue
- Packaging Type Carton
- Paper Towel Type Huck Towel
- Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 539-25
- Zoro # G301860508
- Country of Origin China
- Category Rags & Towels
Dimensions
Length | 25" |
Width | 15" |
Details
Material | Blue |
Item | Huck Towel |
Color | Blue |
Packaging Type | Carton |
Paper Towel Type | Huck Towel |
Wipes per Container | 25 |
Wipes Application | Glass |
Type | Huck Towel |
Weight | 25 lbs |
Application | General Cleaning |
Used On | Glass |
Description
Reclaimed cotton surgical huck towels. Towels have finished edges and can be laundered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- TREWAX Cleaner Floor Hardwood 32Oz (887270002)
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- HOSPECO Rayon Open Weave Shop Towels 13" x 21", Yellow (N-F220QCY)
- HOSPECO Disposable Towels Rayon 13" x 21", Blue, 150PK (FS-N8220)
- HOSPECO New Bleached White T-Shirt Rags, 25 Pounds/Bag (455-25)
- HOSPECO Cotton Huck Towels 25 lb. Varies Sizes, 200PK (539-25)
- HOSPECO New White Economy Terry Rags, White, 10 lb/Carton (537-10)
- HOSPECO Reclaimed White Knit Rags, 25 lb/Carton (340-25)
- POWER XP Alcohol Cleaning Cards 2-1/8 x 3-3/8", 50PK (CR80)
- Hospeco Rags & Towels