Shop All Rags & Towels
Hospeco
Rayon Open Weave Shop Towels 13" x 21", Yellow
Mfr # N-F220QCY
Zoro # G3981451
original price:
$86.94
29% off
new price: $61.69
/pk 150, $0.41/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Yellow
- Size 13" x 21"
- Color Yellow
- Cleaning Cloth Style Food Service Towel
- Cleaning Cloth Condition Virgin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # N-F220QCY
- Zoro # G3981451
- UPC # 075289075551
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 13" x 21" |
Sheet Size | 21 in x 12 1/2 in |
Sheet Length | 21 in |
Sheet Width | 12 1/2 in |
Details
Material | Yellow |
Item | Food Service Towel |
Color | Yellow |
Cleaning Cloth Style | Food Service Towel |
Cleaning Cloth Condition | Virgin |
Cleaning Cloth Color | Yellow |
Description
Food Service Towel, Yellow, Open Weave Rayon, Sheet Length 21 in, Sheet Width 12 1/2 in, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- WEILER Boot Brush 9" Long by 6" Wide Black Nylon Fill (44391)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- HOSPECO Cotton Huck Towels 25 lb. Varies Sizes, 200PK (539-25)
- HOSPECO New Bleached White T-Shirt Rags, 25 Pounds/Bag (455-25)
- HOSPECO Disposable Towels Hydroentangled Fiber 13" x 21", White, 150PK (N-F310QCWA)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- HOSPECO Scrim Shop Towel Roll Sheet 275 ft., 6PK (C2375B)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- Hospeco Rags & Towels