Shop All Disposable Gloves
Hospeco
Pyramid Grip, Nitrile Disposable Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange
Mfr # GL-NT107ORFXX
Zoro # G411133240
product price: $520.99
/pk 100, $5.21/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 8.5 mil
- Powdered/Powder-Free Powder-Free
- Series Pyramid Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # GL-NT107ORFXX
- Zoro # G411133240
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 8.5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Pyramid Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- HOSPECO Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (VPF232)
- HOSPECO Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (GL-N106FM)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7005PFS)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black (49275)
- Hospeco Disposable Gloves