Shop All Maxi Pads & Panty Liners
Hospeco
Organic Sanitary Pads with Wings, PK200
Mfr # EGP200
Zoro # G109769027
product price: $70.89
/pk 200, $0.35/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorption Level Regular
- Product Type Sanitary Napkins
- Standards Class 1 Medical Device
- Biodegradable Yes
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # EGP200
- Zoro # G109769027
- UPC # 075289064913
- Country of Origin United States
- Category Maxi Pads & Panty Liners
Details
Absorption Level | Regular |
Product Type | Sanitary Napkins |
Item | Sanitary Napkin with Wings |
Standards | Class 1 Medical Device |
Biodegradable | Yes |
Material | Cotton |
Vendible | Yes |
Features | Biodegradable and Compostable Box, Wrapper and Back Sheet, BPA Free, Channels Absorb and Lock in Fluid Within Pad, Extra Soft 100% Organic Cotton Top Sheet Stays Fresh and Dry Next to Your Skin, Ingredients: Fluff Core Wood Pulp 77%, Organic Cotton 10%, Biodegradable Polymer Film (Back sheet Made from Corn Starch) 10%, Adhesive 3%, Wings Provide Maximum Side Protection |
Fragrance | Fragrance Free |
Description
Sanitary Napkin with Wings, Absorption Level Regular, Features Biodegradable and Compostable Box, Wrapper and Back Sheet, BPA Free, Channels Absorb and Lock in Fluid Within Pad, Extra Soft 100 Percent Organic Cotton Top Sheet Stays Fresh and Dry Next to Your Skin, Ingredients: Fluff Core Wood Pulp 77 Percent, Organic Cotton 10 Percent, Biodegradable Polymer Film (Back sheet Made from Corn Starch) 10 Percent, Adhesive 3 Percent, Wings Provide Maximum Side Protection, Product Type Sanitary Napkins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW POINTE Wet Noodle (NPN-1124-V)
- CURAD Bandages, Assorted, PK200 (CUR0800RB)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- NEXCARE Gentle Facial Sponge, PK36 (915-06)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 576PK (BULK576)
- HOSPECO Maxithins Vended Sanitary Napkins #4, Maxi, Individually Boxed, PK250 PK (MT-4)
- HOSPECO Enviro Gards Organic Maxi Pad, Regular, 200PK (EGP200)
- HOSPECO PADS, MAXI, REG, FLD, INDV (250IM)
- HOSPECO Sanitary Napkins, Maxithins, No. 4 Box, 250/CT, White, PK250 (HOSMT4)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 500PK (500IM)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK32 (97020PK)
- Hospeco Feminine Products