Shop All Rags & Towels
Hospeco
New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag
Mfr # 245-10
Zoro # G4577025
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Assorted
- Color Assorted
- Wipes Application Multiple
- Fragrance Unscented
- Weight 10.197 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 245-10
- Zoro # G4577025
- UPC # 75289245107
- Country of Origin Honduras
- Category Rags & Towels
Details
Material | Assorted |
Item | T-Shirt Rags |
Color | Assorted |
Wipes Application | Multiple |
Fragrance | Unscented |
Weight | 10.197 lbs |
Used On | Multiple |
Application | General Purpose |
Description
HOSPECO® New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY17)
- GOFER PARTS Replacement Squeegee - Front For Viper VF90124 (GSQ2029BX)
- HOSPECO Cotton Huck Towels 25 lb. Varies Sizes, 200PK (539-25)
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- HOSPECO Microworks Microfiber Towel 16" x 16", Blue 12 Towels/Pack - 2502-B-DZ (2502-B-DZ)
- HOSPECO New White Economy Terry Rags, White, 10 lb/Carton (537-10)
- BUFFALO INDUSTRIES 12-Pk Microfiber Cleaning Cloth (65003)
- Hospeco Rags & Towels