Shop All Rags & Towels
Hospeco
New Bleached White T-Shirt Rags, Multi-Fabric, 25 lb Polybag
Mfr # 455-25BP
Zoro # G4585163
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Weight 25 lbs
- Features 25-lb Polybag
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 455-25BP
- Zoro # G4585163
- UPC # 10075289055468
- Country of Origin Honduras
- Category Rags & Towels
Details
Material | White |
Item | T-Shirt Rags |
Color | White |
Weight | 25 lbs |
Features | 25-lb Polybag |
Fragrance | Unscented |
Paper Towel Type | Washable Cleaning Wipe |
Application | General Purpose |
Type | Washable Cleaning Wipe |
Packaging Type | Polybag |
Description
HOSPECO® New Bleached White T-Shirt Rags, Multi-Fabric, 25 lb Polybag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 1 Gal Gloss-Off Prepaint Surface Preparation (GO01)
- SPARTAN CHEMICAL CO. Industrial Pathmaker 1 Gallon Citrus Floral Scent Industrial Degreaser (008704)
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- CASCADE ActionPacs, Fresh Scent, 34.5 oz Bag, 62/Bag (97726PK)
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- HOSPECO Woven Terry Rags, White, 15 x 17, 25 lb/Carton (537-25)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- HOSPECO Microworks Microfiber Towel 16" x 16", Blue 12 Towels/Pack - 2502-B-DZ (2502-B-DZ)
- HOSPECO Cotton Huck Towels 25 lb. Varies Sizes, 200PK (539-25)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- Hospeco Rags & Towels