Shop All Rags & Towels
Hospeco
New Bleached White T-Shirt Rags, 25 Pounds/Bag
Mfr # 455-25
Zoro # G4602313
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Wipes Application Multiple
- Application General Purpose
- Weight 25.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 455-25
- Zoro # G4602313
- UPC # 75289055447
- Country of Origin Honduras
- Category Rags & Towels
Details
Material | White |
Item | T-Shirt Rags |
Color | White |
Wipes Application | Multiple |
Application | General Purpose |
Weight | 25.2 lbs |
Used On | Multiple |
Fragrance | Unscented |
Description
HOSPECO® New Bleached White T-Shirt Rags, 25 Pounds/Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CLOG BUSTER 4"" - 6"" (33442)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- KOHLER Artifacts Soap Dispenser Assembly (98630-BN)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- HOSPECO Scrim Shop Towel Roll Sheet 275 ft., 6PK (C2375B)
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- HOSPECO Reclaimed White Knit Rags, 25 lb/Carton (340-25)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- HOSPECO Disposable Towels Rayon 13" x 21", Blue, 150PK (FS-N8220)
- BUFFALO T SHIRT WIPER WHITE 10LB (10523)
- Hospeco Rags & Towels