Shop All Feminine Product Dispensers
Hospeco
Maxithins/Tampax Dual Channel Vendor, Metal, White/Blue
Mfr # D1
Zoro # G4062613
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Blue
- Depth 7 5/8"
- Material Metal
- Includes 15 #4 Napkins; 22 Tampax Tampons
- Height 26 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # D1
- Zoro # G4062613
- UPC # 75289029851
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Depth | 7 5/8" |
Height | 26 3/8" |
Width | 11 1/8" |
Details
Color | White/Blue |
Material | Metal |
Includes | 15 #4 Napkins; 22 Tampax Tampons |
Description
HOSPECO® Maxithins/Tampax Dual Channel Vendor, Metal, 11 1/8 x 7 5/8 x 26 3/8, White/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Baby Powder, 14 oz., PK24 (4875)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- KEMP USA First Responder Bag - Pink (10-108-PNK)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- HOSPECO Sanitary Napkin Receptacle, White (250-201W)
- HOSPECO Scensibles Combination Receptacle Dispenser, White Metal - (CDWM)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless/Black (EVNT4-SB)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless (EVNT4-SS)
- EGAL PADS ON A ROLL Pads on A Roll with Dispenser (SKU-3101-SAMPLE)
- Hospeco Feminine Product Dispensers