Shop All Maxi Pads & Panty Liners
Hospeco
Maxithins Vended Sanitary Napkins #4, Maxi, Individually Boxed Napkins, PK100 PK
Mfr # MT4FS
Zoro # G002684625
product price: $39.69
/pk 100, $0.40/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5 lbs
- For Use With Dual Vending Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # MT4FS
- Zoro # G002684625
- Country of Origin United States
- Category Maxi Pads & Panty Liners
Details
Weight | 5 lbs |
For Use With | Dual Vending Machines |
Description
Multi-channel design for better absorbency. Individually packed in #4 vending box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Analytical Industries, Aii-2000 Palm O2 Oxygen Sensors (AII-2000 PALM O2 OXYGEN SENSORS)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1L Bottle, PK6 (KCC 35362CT)
- BAG BALM Bag Balm 8 Oz (BB8)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- HOSPECO Sanitary Napkin, 18 1/4 in L, PK22 (MT48054C)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 576PK (BULK576)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 500PK (500IM)
- HOSPECO Organic Sanitary Pads with Wings, PK200 (EGP200)
- HOSPECO Maxithins Vended Sanitary Napkins #4, Maxi, Individually Boxed, PK250 PK (MT-4)
- HOSPECO PADS, MAXI, REG, FLD, INDV (250IM)
- MAXITHINS w/ Wings, Ultra Thin, 100PK (MT-200)
- Hospeco Feminine Products