Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Hospeco
Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Blue, Mint, PK12
Mfr # 03904
Zoro # G4060924
product price: $17.19
/pk 12, $1.43/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Mint
- Shape - Odor Control 7 3/4"w x 6 7/8 Mint
- Cleaner Container Size 7 3/4"w x 6 7/8 Mint
- Weight 1.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 03904
- Zoro # G4060924
- UPC # 75289039041
- Country of Origin Taiwan, Province of China
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 7 3/4"w x 6 7/8 Mint |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mint |
Shape - Odor Control | 7 3/4"w x 6 7/8 Mint |
Weight | 1.9 lbs |
Color | Blue |
Fixture Type | Urinal Screen |
Description
HOSPECO® Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Blue, Mint, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 6 in W Power Wash Brush, 50 in L Handle, 10 in L Brush, Black/White, Aluminum, 55 in L Overall (93977)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- LEMI SHINE Lemi Shine 4003740 8.46 oz Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner - Pack of 10 (4003740)
- ALL-SOURCE Rubber 4in. Red Toilet Plunger (415713)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- HOSPECO Hospeco AWUS007-BX Airworks Mango Scent Urinal Screen (4574281)
- HOSPECO Toilet Rim Hanger, Non-Para, Cherry, PK12 (2901)
- HOSPECO Health Gards Urinal Screen w/Non-Para Block, White/Pink, Cherry, PK12 (1901)
- HOSPECO Urinal Scrn, Lemon Lime, PK12 (03905)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- BOARDWALK Bowl Clip, Mango, Orange, PK72 (BWKCLIPMANCT)
- Hospeco Urinal Cakes, Urinal Screens & Toilet Rim Hangers