Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Hospeco
Health Gards Urinal Screen w/Non-Para Block, White/Pink, Cherry, PK12
Mfr # 1901
Zoro # G4060820
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Weight 4.4 lbs
- Color White/Pink
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospeco
- MFR # 1901
- Zoro # G4060820
- UPC # 75289019012
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Weight | 4.4 lbs |
Color | White/Pink |
Fixture Type | Urinal Screen |
Description
HOSPECO® Health Gards Urinal Screen with Non-Para Block, White/Pink, Cherry, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign Bowl Brush York White (95621)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- BOBRICK Roller, Toilet Tissue (4288-9)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 14x19", 2.0mL, Red, PK500 (2302)
- HOSPECO Urinal Screen, Cherry, PK12 (01901)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- HOSPECO Hospeco AWUS007-BX Airworks Mango Scent Urinal Screen (4574281)
- HOSPECO Urinal Scrn, Lemon Lime, PK12 (03905)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Blue, Mint, PK12 (03904)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- TOUGH GUY Urinal Block, Para, Round, 4 oz, Pink, Cherry Fragrance, 12 Pack (2ZXE6)
- Hospeco Urinal Cakes, Urinal Screens & Toilet Rim Hangers