Shop All Toilet Seat Covers
Hospeco
Health Gard Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 10 PK
Mfr # GREEN-2500
Zoro # G0556090
product price: $44.99
/pk 10, $4.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14 1/2 in
- Fold Type 1/2 Fold
- Number of Sheets 250
- Product Series Health Gard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # GREEN-2500
- Zoro # G0556090
- Country of Origin United States
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14 1/2 in |
Sheet Length | 16 3/4 in |
Sheet Size | 16 3/4 in x 14 1/2 in |
Details
Item | Toilet Seat Cover |
Fold Type | 1/2 Fold |
Number of Sheets | 250 |
Product Series | Health Gard |
Color | White |
Features | Fits All Standard Seat Cover Dispensers, Green Seal Certified, Premium Recycled Grade |
Compatible Mfg. Model Number | HG-1-2 |
Material | Paper |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Toilet Seat Cover, Sheet Size 16 3/4 in x 14 1/2 in, Number of Sheets 250, White, 1/2 Fold, Product Series Health Gard(R), Sheet Length 16 3/4 in, Sheet Width 14 1/2 in, Paper, Compatible Grainger Part Number 391T93, Compatible Mfg. Model Number HG-1-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- WEILER 5-1/4" Whisk Broom, Bassine Fill (44103)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HG-2500)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HOSHG5000)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- RENOWN Half-Fold Toilet Seat Paper Cover-Recycled, 20PK (HFTSC-R)
- Hospeco Toilet Seat Covers