Shop All Disposable Gloves
This Product is Discontinued
Hospeco
Gloves, 5 mil Palm, Nitrile, L, 1000 PK, Black (Discontinued)
Mfr # GL-N105FL
Zoro # G4055762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size Large
- Size L
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # GL-N105FL
- Zoro # G4055762
- UPC # 10075289122849
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | Large |
Size | L |
Details
Item | Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder Free |
Cuff | Rolled Beaded Cuff |
Thumb Style | Straight |
Legend Style | Disposable |
Features | Black Nitrile Exam Gloves |
Hand Specific | Ambidextrous |
Description
HOSPECO® ProWorks GrizzlyNite Nitrile Gloves, Powder-Free, Large, Black, 1000/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.