Shop All Mops
Hospeco
Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11BS
Mfr # 2504-SPH-MFP-11BS
Zoro # G2887007
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 11 in
- Mop Head Color Blue
- Handle Color No Handle
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 5 in x 11 in |
Handle Length | No Handle |
Frame Depth | 5 in |
Frame Width | 11 in |
Overall Depth | 5 in |
Overall Width | 11 in |
Details
Mop Head Color | Blue |
Handle Color | No Handle |
Mop Connection Type | Hook-and-Loop |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop Style | Flat |
Mop Type | Mop Pad |
Item | Mop Pad |
Handle Included | No |
Features | Lifts and Traps Dirt, Used On Any Hard Surface, No Residue, Used for Counters, Walls, Windows |
Launderable | Yes |
Color | Blue |
Material | Microfiber |
Product Type | Mop Pad |
Includes Wet Mop Tailband | No |
Includes Handle | No |
Compatible Manufacturer Part Number | 2505-SPH-MST-EA |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 11 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 421X01, Compatible Manufacturer Part Number 2505-SPH-MST-EA, Color Coding System Yes, Features No Residue, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Mop Pad, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Free & Clear Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329100)
- MIDWEST RAKE Push/Pull VCrack Filler Squeegee (46005)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- ETTORE REACH Pole 2 Section 8 Foot (42108)
- HOSPECO Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-LST-EA (2505-SPH-LST-EA)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-11G (2504-SPH-MFP-11G)
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-16B (2504-SPH-MFP-16B)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-17W (2504-DPFP-17W)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11B (2504-SPH-MFP-11B)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD5)
- Hospeco Mops