Shop All Mops
Hospeco
Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-LST-EA
Mfr # 2505-SPH-LST-EA
Zoro # G2886900
original price:
$14.83
7% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 16 in
- Mop Head Color Blue
- Handle Color No Handle
- Mop Connection Type Snap On
- Mop Head Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 5 in x 16 in |
Handle Length | No Handle |
Frame Depth | 5 in |
Frame Width | 16 in |
Overall Depth | 5 in |
Overall Width | 16 in |
Details
Mop Head Color | Blue |
Handle Color | No Handle |
Mop Connection Type | Snap On |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop Style | Flat |
Mop Type | Mop Head |
Item | Mop Head |
Handle Included | No |
Features | Lifts and Traps Dirt, Used On Any Hard Surface, No Residue, Used for Floor Care |
Launderable | No |
Material | Microfiber |
Product Type | Flat Mop Frame |
Compatible Manufacturer Part Number | 2505-SPH-ERPS2-EA, 2505-SPH-TPS2-EA |
Handle Connection Type | Snap On |
Description
Mop Head, Handle Connection Type Snap On, Overall Width 16 in, Overall Depth 5 in, Material Microfiber, Compatible Grainger Part Number 421W98, 421W99, Color Coding System Yes, Compatible Manufacturer Part Number 2505-SPH-ERPS2-EA, 2505-SPH-TPS2-EA, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Flat Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 6 PK (BWK454W75)
- HOME IMPROVEMENT Standard High Density Coreless Roll Liners; 500 Per Carton - 30 x 37 x 0.39 mil (HO524576)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-10W (2504-DPFP-10W)
- HOSPECO Flat Mop Kit, Snap On Connection, Blue, Microfiber (SPH-KT)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-16B (2504-SPH-MFP-16B)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11BS (2504-SPH-MFP-11BS)
- HOSPECO Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-MST-EA (2505-SPH-MST-EA)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-16G (2504-SPH-MFP-16G)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- Hospeco Floor Mops, Buckets & Wringers