Shop All Tampons
This Product is Discontinued
Hospeco
Fem Hygiene Starter Kit (Discontinued)
Mfr # MT-180
Zoro # G2177296
This Product is Discontinued
Key Features
- For Use With Sanitary Napkin And Tampon Dual Channel Dispenser
- Includes (60) Pads/(60) Tampons/(60) Disposal Bags
- Height 1 in
- Length 4 1/4 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 in |
Length | 4 1/4 in |
Width | 3 1/4 in |
Details
Item | Menstrual Care Starter Kit |
For Use With | Sanitary Napkin And Tampon Dual Channel Dispenser |
Includes | (60) Pads/(60) Tampons/(60) Disposal Bags |
Features | Courtesy Bags Included |
Fragrance | Fragrance Free |
Product Type | Menstrual Care Starter Kit |
Vendible | No |
Absorption Level | Regular |
Description
Menstrual Care Starter Kit, Absorption Level Regular, Features Courtesy Bags Included, Product Type Menstrual Care Starter Kit, Vendible No, Length 4 1/4 in, Width 3 1/4 in, Fragrance Fragrance Free, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.