Shop All Rags & Towels
Hospeco
Disposable Towels Rayon 13" x 21", Blue, 150PK
Mfr # FS-N8220
Zoro # G1191867
product price: $36.49
/pk 150, $0.24/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Size 13 In x 21 In
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # FS-N8220
- Zoro # G1191867
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 13 In x 21 In |
Details
Material | Blue |
Item | Disposable Towels |
Color | Blue |
Description
Disposable Towels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- TOUGH GUY Twister String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton (30LU85)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1TTY6)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, 19 3/8 in Dia, Open Top, Polyethylene (FG262000GRAY)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- HOSPECO Reclaimed White Knit Rags, 25 lb/Carton (340-25)
- HOSPECO Reclaimed Surgical Huck Towels, 100% Cotton, Blue, 50 Lbs. - (539-50)
- HOSPECO Reclaimed Sweatshirt/Fleece Rags, White, 25 Lbs. - (333-25)
- HOSPECO Disposable Towels Hydroentangled Fiber 13" x 21", White, 150PK (N-F310QCWA)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- Hospeco Rags & Towels