Shop All Rags & Towels
Hospeco
Disposable Towels Hydroentangled Fiber 13" x 21", White, 150PK
Mfr # N-F310QCWA
Zoro # G1191885
product price: $29.35
/pk 150, $0.20/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 13 In x 21 In
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # N-F310QCWA
- Zoro # G1191885
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 13 In x 21 In |
Details
Material | White |
Item | Disposable Towels |
Color | White |
Description
Disposable Towels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- LIBMAN COMMERCIAL 24 Flex Blade Floor Squeegee With Handle, 6PK (1014)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- HOSPECO Microworks Microfiber Towel 16" x 16", Blue 12 Towels/Pack - 2502-B-DZ (2502-B-DZ)
- HOSPECO New Bleached White T-Shirt Rags, 25 Pounds/Bag (455-25)
- HOSPECO Counter Cloth/Bar Mop, White, Cotton, PK60 (536-60-5DZBX)
- HOSPECO Woven Terry Rags, White, 15 x 17, 25 lb/Carton (537-25)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- INTEX SUPPLY Intex Supply W-30005 14 x 16 in. T-Shirt Rags; 30 Count (227733)
- Hospeco Rags & Towels