Shop All Rags & Towels
This Product is Discontinued
Hospeco
Disposable Towels Hydroentangled Fiber 12" x 21", Pink/White, 200PK (Discontinued)
Mfr # FS-N8140
Zoro # G0556319
This Product is Discontinued
Key Features
- Material Hydroentangled Fiber
- Size 12 In x 21 In
- Color Pink/White
- Number of Sheets 200
- Sheet Size 12" x 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # FS-N8140
- Zoro # G0556319
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 In x 21 In |
Sheet Size | 12" x 21" |
Details
Material | Hydroentangled Fiber |
Item | Disposable Towels |
Color | Pink/White |
Number of Sheets | 200 |
Description
Disposable Towels, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.