Shop All Handles, Frames and Braces
Hospeco
62" Snap On Telescopic Mop Handle, Silver, Aluminum
Mfr # 2505-SPH-TPS-EA
Zoro # G2886830
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Snap On
- Handle Length 62 in
- Handle Material Aluminum
- Handle Color Silver
- Mop Connection Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 2505-SPH-TPS-EA
- Zoro # G2886830
- UPC # 075289250507
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 62 in |
Length | 62" |
Maximum Telescoping Length | 62 in |
Maximum Handle Length | 62 in |
Details
Connection Type | Snap On |
Handle Material | Aluminum |
Handle Color | Silver |
Item | Telescopic Mop Handle |
Mop Connection Type | Snap On |
For Use With | 2505-SPH-LST, 2505-SPH-MST |
Includes | Socket |
Series | SPHERGO(R) |
Material | Aluminum |
Color | Silver |
Features | Large Collar At Pole Adjustment Point |
Product Type | Telescoping Pole |
Compatible Manufacturer Part Number | 2505-SPH-LST, 2505-SPH-MST |
Grip Style | Ergonomic |
Handle Connection Type | Snap On |
Handle Connection Types | Snap On |
Handle Connection Type | Snap On |
Description
Telescopic Mop Handle, Connection Type Snap On, Material Aluminum, Maximum Telescoping Length 62 in, Connection Thread Type Not Applicable, Grip Style Ergonomic, Color Silver, Color Coding System No, Compatible Grainger Part Number 421X02, 421X06, Compatible Manufacturer Part Number 2505-SPH-LST, 2505-SPH-MST, Features Large Collar At Pole Adjustment Point, Includes Socket, Product Type Telescoping Pole, Series SPHERGO(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUB8)
- BISSELL Bissell Rewind Pet Vac (2490)
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- KEEN 3 in. Wood Handle Brushes Utility (KE1079332)
- WOOSTER WOOSTER R096 8 to 16 ft. Sherlock Grip Tip Convertible Pole (71497149756)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- REMCO Drain Brush Handle, 1 1/4 in Dia, Fiberglass (6036DRN)
- Hospeco Handles, Frames and Braces