Shop All Trash Cans
Hospeco
1 gal Rectangular Prism Trash Can, White, Top Door, PPC Plastic
Mfr # 250-201W
Zoro # G902683438
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 1 gal
- Container Shape Rectangular Prism
- Color White
- Material PPC Plastic
- Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hospeco
- MFR # 250-201W
- Zoro # G902683438
- UPC # 75289015991
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 10.5 in |
Width | 8.75" |
Depth | 4.88 in |
Details
Trash Container Capacity | 1 gal |
Container Shape | Rectangular Prism |
Color | White |
Material | PPC Plastic |
Item | Trash Can |
Features | Opens From the Top—ABS plastic. |
Opening Closure Type | Top Door |
Top Type | Clamshell |
Description
Opens from the top.
- •Opens from the top.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Waist Belt Set, For Backpack Vacuum (510301)
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32438)
- WARSAW CHEMICAL Wash-Wax, Clean, 1-Gallon, 4PK (20784-0000004)
- HOSPECO Square Trash Can, White, Side Door, Metal (2201)
- HOSPECO Rectangular Prism Trash Can, White, Top Door, Metal (ND-1W)
- HOSPECO Rectangular Prism Trash Can, Stainless Steel, Top Door, Stainless Steel (ND-1E)
- ALMORE INDUSTRIES Waste Basket, 14Qt Black (AF07021)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- COMMERCIAL ZONE PRODUCTS 2 gal Rectangular Trash Can, Black, Polyethylene (7505014)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09B)
- Hospeco Trash Cans