Shop All Refrigerators
Hoshizaki
Under Counter Refrigerator, 4 cu ft, Stainless Steel
Mfr # HR24C
Zoro # G8747146
original price:
$1,962.99
9% off
new price: $1,766.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,766.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 24 1/2 in
- Overall Height 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # HR24C
- Zoro # G8747146
- Country of Origin Guatemala
- Category Refrigerators
Dimensions
Overall Depth | 24 1/2 in |
Overall Height | 31 1/2 in |
Cord Length | 6 ft |
Overall Width | 23 3/8 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 31 1/2 in x 23 3/8 in x 24 1/2 in |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 3.7 cu ft, Refrigerator Capacity 3.7 cu ft, Overall Height 31 1/2 in, Overall Width 23 3/8 in, Overall Depth 24 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Control Type Digital, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Pressure Switch (1011448-89)
- BOARDWALK Tallfold Dispenser Napkin, 12 x 7, White, PK10000 (BWK 8302)
- MERCO Knob 1-1/8 D, Pointer (320)
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02-04-703)
- HOSHIZAKI Refrigerator, Reach In, Stainless Steel (R2A-FS)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-26-HC)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- MVP GROUP Hydra-Kool Grab and Go Low Profile Open Display Merchandiser, Rear Loading, Manual Shutter, 41x36x65 (KGL-RM-40-S)
- FRIGIDAIRE Refrigerator, SS, Automatic Defrost (GRSS2652AF)
- MAXX COLD Reach-In Refrigerator, Double Door, Top Mount 42.8 CUFT (MCRT-49FD)
- Hoshizaki Refrigerators