Hoshizaki

Relay, 220 to 240V, 60 Hz


product price: $59.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number DCM-300BAH, DCM-300BAH-OS, DCM-450BAE, DCM-450BWE, DCM-500BAH, DCM-500BAH-OS, DCM-500BWH, DCM-500BWH-OS, DCM-700BAE, DCM-700BWE, DCM-750BAF, DCM-750BWF, DCM-751BAH, DCM-751BAH-OS, DCM-751BWH, DCM-751BWH-OS, F-1000MAE, F-1000MAE-C, F-1000MAF, F-1000MAF-C, F-1000MLF, F-1000MLF-C, F-1000MRE, F-1000MRE-C, F-1000MRF, F-1000MRF-C, F-1000MWE, F-1000MWE-C, F-1000MWF, F-1000MWF-C, F-1001MAF, F-1001MAF-C, F-1001MAH, F-1001MAH-22C, F-1001MAH-C, F-1001MLF, F-1001MLF-C, F-1001MLH, F-1001MLH-C, F-1001MRF-C
  • Fits Brand HOSHIZAKI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Relay, 220 to 240V, 60 Hz
For Use With Mfr. Model Number DCM-300BAH, DCM-300BAH-OS, DCM-450BAE, DCM-450BWE, DCM-500BAH, DCM-500BAH-OS, DCM-500BWH, DCM-500BWH-OS, DCM-700BAE, DCM-700BWE, DCM-750BAF, DCM-750BWF, DCM-751BAH, DCM-751BAH-OS, DCM-751BWH, DCM-751BWH-OS, F-1000MAE, F-1000MAE-C, F-1000MAF, F-1000MAF-C, F-1000MLF, F-1000MLF-C, F-1000MRE, F-1000MRE-C, F-1000MRF, F-1000MRF-C, F-1000MWE, F-1000MWE-C, F-1000MWF, F-1000MWF-C, F-1001MAF, F-1001MAF-C, F-1001MAH, F-1001MAH-22C, F-1001MAH-C, F-1001MLF, F-1001MLF-C, F-1001MLH, F-1001MLH-C, F-1001MRF-C
Fits Brand HOSHIZAKI

Description

Relay, 220 to 240V, 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.