Shop All Refrigerators
Hoshizaki
Refrigerator, Worktop, Stainless Steel
Mfr # WR60B
Zoro # G2210154
original price:
$4,552.99
6% off
new price: $4,259.51
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,259.51
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 2
- Overall Depth 31 in
- Overall Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # WR60B
- Zoro # G2210154
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 40 in |
Overall Width | 60 in |
Cord Length | 10 ft |
Dimensions (H x W x D) | 40 in x 60 in x 31 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 15.1 cu ft, Refrigerator Capacity 15.1 cu ft, Freezer Capacity Not Applicable, Overall Height 40 in, Overall Width 60 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Silicon Tube, PK10 (625-359S)
- ICE-O-MATIC Switch Magnetic Reed (9101379-01)
- CAMBRO Tumbler, Fluted (22 Oz, Clear) (NT20152)
- GLOBE Upper Element (U03061225118)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Red (RMRS31X5R-IS)
- KOOLMORE 54" 2 Glass Door Commercial Reach-in Refrigerator Cooler with LED Lighting - 47 cu. Ft (RIR-2D-GD)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- Hoshizaki Refrigerators