Shop All Refrigerators
Hoshizaki
Refrigerator, Worktop, Stainless Steel
Mfr # WR48B
Zoro # G2214424
original price:
$4,029.99
5% off
new price: $3,808.60
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,808.60
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 2
- Overall Depth 31 in
- Overall Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # WR48B
- Zoro # G2214424
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 40 in |
Cord Length | 10 ft |
Overall Width | 48 in |
Dimensions (H x W x D) | 40 in x 48 in x 31 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 12 cu ft, Refrigerator Capacity 12 cu ft, Freezer Capacity Not Applicable, Overall Height 40 in, Overall Width 48 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Ultra Clear Cups, Tall, 10 oz, PET, PK50 PK (TP10D)
- DEXTER RUSSELL Sharpening Steel, SS, Course, 10 In, Green (07830)
- PANSAVER Pansaver Eco Hotel Pan 4 Deep, PK100 (45044)
- HOBART Gasket, Adapter (00-893103)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC121B)
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, White (RM3306W)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Red (RMRS31X5R-IS)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- Hoshizaki Refrigerators