Shop All Refrigerators
Hoshizaki
Refrigerator, Worktop, Stainless Steel
Mfr # WR27B
Zoro # G2214528
product price: $2,588.72
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,588.72
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 1
- Overall Depth 31 in
- Overall Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # WR27B
- Zoro # G2214528
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 40 in |
Cord Length | 10 ft |
Overall Width | 27 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 40 in x 27 in x 31 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 6.2 cu ft, Refrigerator Capacity 6.2 cu ft, Freezer Capacity Not Applicable, Overall Height 40 in, Overall Width 27 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Thermistor Assembly Ntc (13459)
- CAMBRO 8 qt Food Storage Container (RFS8148)
- COMPONENT HARDWARE Encore Spout Assembly, Stainle (KS11-12-X008)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- EDGESTAR 20 Inch Wide 38 Bottle Capacity Free Standing Wine Cooler (CWF380DZ)
- DANBY PRODUCTS INC Danby - Wine Cooler, 36 Bottle Capacity (DWC036A1BSSDB-6)
- NUTRICHEF 24Bottles Compressor Wine Cooler Ss Door (PKCWC24)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- Hoshizaki Refrigerators