Shop All Refrigerators
Hoshizaki
Refrigerator, Worktop, Stainless Steel
Mfr # SR72B-18
Zoro # G2210653
product price: $5,398.87
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,398.87
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 3
- Overall Depth 31 in
- Overall Height 44 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # SR72B-18
- Zoro # G2210653
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 44 1/4 in |
Overall Width | 72 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 44 1/4 in x 72 in x 31 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 18 cu ft, Refrigerator Capacity 18 cu ft, Freezer Capacity Not Applicable, Overall Height 44 1/4 in, Overall Width 72 in, Overall Depth 31 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 3, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- DART Cup, Ppr, Bistro, Hot, 10Oz., PK1000 (510SI)
- COMMERCIAL 4 in White Plastic Dough Scraper (75279)
- ALLIANCE LAUNDRY SYSTEMS Water Inlet Valve (201468P)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- AVANTI Avanti 2.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR24T3S)
- AVALLON 24 Inch Wide 140 Can Energy Efficient Beverage Center (ABR242SGRH)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Ft., White (BCRK25W)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- Hoshizaki Refrigerators