Shop All Refrigerators
Hoshizaki
Refrigerator, Worktop, Stainless Steel
Mfr # SR60B-16
Zoro # G2214266
original price:
$5,199.99
8% off
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,738.60
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 2
- Overall Depth 31 in
- Overall Height 44 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoshizaki
- MFR # SR60B-16
- Zoro # G2214266
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 44 1/4 in |
Cord Length | 10 ft |
Overall Width | 60 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 44 1/4 in x 60 in x 31 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 14.8 cu ft, Refrigerator Capacity 14.8 cu ft, Freezer Capacity Not Applicable, Overall Height 44 1/4 in, Overall Width 60 in, Overall Depth 31 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Clear Hydrolyte Thickened Water 4 oz., PK24 (23061)
- DELFIELD Gasket, 22 3/4 in. x 58 5/8 in. (1702796)
- PROWOOD 2 in. X 2 in. W X 3.5 ft. L Southern Yellow Pine Baluster #2/BTR Grade (106031)
- CARLISLE FOODSERVICE Solid Short Handle, 4 oz., Green, PK12 (492808)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC181WSS)
- WHYNTER 34 Qt Compact Portable Freezer Refrigerator with 12v DC Option (FMC-350XP)
- AVANTI Avanti 11.2 cu. ft. Commercial Beverage Center, White (CBC1126Q0WG)
- BLACK & DECKER 6 Bottle Wine Cellar (BD60316)
- AVANTI Refrigerator, 4.3cu.ft., Black (AR4446B)
- Hoshizaki Refrigerators