Shop All Refrigerators
Hoshizaki
Refrigerator, Worktop, Stainless Steel
Mfr # PR67A
Zoro # G2210233
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$7,556.80
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Silver
- Number of Doors 2
- Overall Depth 32 1/4 in
- Overall Height 43 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoshizaki
- MFR # PR67A
- Zoro # G2210233
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 32 1/4 in |
Overall Height | 43 1/2 in |
Overall Width | 67 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 19.9 cu ft, Refrigerator Capacity 19.9 cu ft, Overall Height 43 1/2 in, Overall Width 67 in, Overall Depth 32 1/4 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Environmentally Friendly, Evaporator Coils are Epoxy Electrocoated, Magnetic Drawer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR DIAL, THERMOSTAT(BJWA, 150-400F) for Star Mfg - Part# 2R-9499 (2R-9499)
- COMMERCIAL 6 in Dough Scraper (85560)
- GROEN Relay - Solid State (NT1092)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500 (9542500DX)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, White (RM3306W)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- AVANTI Refrigerator, 4.3cu.ft., Black (AR4446B)
- Hoshizaki Refrigerators