Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # UR60B
Zoro # G2210705
original price:
$4,309.99
5% off
new price: $4,054.18
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,054.18
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 2
- Overall Depth 31 in
- Overall Height 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # UR60B
- Zoro # G2210705
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 33 5/8 in |
Cord Length | 10 ft |
Overall Width | 60 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 33 5/8 in x 60 in x 31 in |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 15.1 cu ft, Refrigerator Capacity 15.1 cu ft, Freezer Capacity Not Applicable, Overall Height 33 5/8 in, Overall Width 60 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Full Basket 13L 12-1/4W 5-3/8D (P6072143)
- GERBER Gerber 1st Foods Pea Multi Pack 4 oz. Tubs, PK8 (00015000910389U)
- LANG Element Fryer 440V 4Kw C28 (2N-11110-47)
- STAR MANUFACTURING Heating Element - 240V/4000W (2N-Z5948)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- MAXX COLD Sandwich/Salad Prep Station 12 CUFT (MXCR48S)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- Hoshizaki Refrigerators