Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # UR48B
Zoro # G2214704
original price:
$3,832.99
5% off
new price: $3,631.45
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$3,631.45
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 2
- Overall Depth 31 in
- Overall Height 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # UR48B
- Zoro # G2214704
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 33 5/8 in |
Overall Width | 48 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 33 5/8 in x 48 in x 31 in |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 12 cu ft, Refrigerator Capacity 12 cu ft, Freezer Capacity Not Applicable, Overall Height 33 5/8 in, Overall Width 48 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Condiment Holder, 6 Compartment (1606)
- AVANTI BURNER KNOB (Z-G20A14-030102)
- ATOSA Caster, 2 Without Brake (B0604401)
- DELFIELD Fan Blade 5 1/2", Ccw (MCC2FAB0241017)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- MAGIC CHEF 1.7-Cu.-Ft. 90-Watt Stainless Steel Mini Refrigerator (MCAR170STE)
- UBER APPLIANCE Uber Appliance UB-CH1-RED Chill 6 Can Retro Personal Mini Fridge for Bedroom; Office or Dorm - Red (UB-CH1-RED)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- MAXX COLD Megatop Prep Unit 12 CUFT (MXCR48M)
- GEC Nexel„¢ Refrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (CF-390S)
- Hoshizaki Refrigerators