Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # UR36B
Zoro # G2210513
product price: $3,289.24
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,289.24
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 31 in
- Overall Height 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # UR36B
- Zoro # G2210513
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 33 5/8 in |
Overall Width | 36 in |
Cord Length | 10 ft |
Dimensions (H x W x D) | 33 5/8 in x 36 in x 31 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 8.6 cu ft, Refrigerator Capacity 8.6 cu ft, Freezer Capacity Not Applicable, Overall Height 33 5/8 in, Overall Width 36 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABENA Plates, Round, Clay-Coated Paper, 7 Inch, Paper-Plate Design, Eco-Friendly (5630)
- ARGO Argo Foodservice Corn Starch 1lbs Box, PK24 (2001561)
- JACKSON Thermometer 2", 100-220F, U-Clamp (6685-111-68-49)
- WILBUR CURTIS Relay, Holding 120V Coil 10A R (WC-402)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- CUNNINGHAM GAS Cunningham Gas RTR2 Stainless Trim Kit for REFR2 Outdoor Refrigerator (RTR2)
- DANBY PRODUCTS Danby Compact Refrigerator, 4.5 Cu.Ft. Capacity, Gray (DCR045B1BSLDB-3)
- BEVERAGE-AIR Glass Door Merchandiser, Sliding Doors, 29.41 cu. ft. Capacity, Black (MT49-1-SDB)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- Hoshizaki Refrigerators